pagina iniziale

ABB SPA - ABBOVR1212440S OVR T1-T2 12.5-440S P QS - OVR1212440S

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

3660308525123

Codice prodotto

ABBOVR1212440S

Cod. produttore

OVR1212440S

Produttore

ABB

Surge protective devices SPD type 1- type 2 protect low-voltage consumer systems against lightning currents and surge voltages as they are tested as SPD type 1 and type 2 according to IEC 61643-11. The devices are compatible with the System pro M compactseries. The SPD with "TS"are optionally equipped with a auxiliary contact. The variants with "reserve varistor"(s) offer additional protection for the system, as the SPD is not completely disconnected from the mains at the end of its service life, but with an additional smaller varistor still guarantees basic protection and the system thus until the surge arrester is replaced is still protected

Un prodotto ABB SPA

Scopri la serie ABB SPA