pagina iniziale

ABB SPA - ABBOTDC630F11 OTDC630F11 SEZ. 1000VDC 630A 2P - OTDC630F11

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Impronta di carbonio del prodotto

813 Kg CO₂-eq

Stima Sonepar

EAN

6417019873497

Codice prodotto

ABBOTDC630F11

Cod. produttore

OTDC630F11

Produttore

ABB

A fully optimized two-pole DC switch-disconnector for 1000V utility-scale photovoltaic power plants covering 315-630A current range. The new design offers both a size reduction and an increase in efficiency and performance. The two-pole 1000V DC Switch helps manufacturers improve system efficiency. Measuring just 150mm wide and 122mm high, the compact size of the new OTDC range makes it possible for manufacturers to reduce the size of combiner boxes and inverters. Main characteristics for thisparticular OTDC type: Disconnect single PV circuit, Approved according to IEC 60947-1, -3

Un prodotto ABB SPA

Scopri la serie ABB SPA