pagina iniziale

ABB SPA - ABBOTA25S6YX OTA25S6YX SEZIONATORE IN CASSETTA ATEX - OTA25S6YX

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

6417019839257

Codice prodotto

ABBOTA25S6YX

Cod. produttore

OTA25S6YX

Produttore

ABB

ATEX EMC Safety switch, 6-p. 415V AC23 20A, 9kW. Mounted auxiliary contact: 1NO0NC. Aluminium enclosure. IP65. RedYellow Round handle. Interlocked cover. ATEX enclosed safety switches are designed for a potentially explosive atmosphere and are made according to ATEX directive 2014/34/EU. The ATEX class is Ex tc III T70?C Dc, used in zone 22. Typical applications for ATEX switches are refineries, mills, conveyor belt in hazardous areas, and dusty environments. The products are delivered with ATEX cable glands. The switches can be used in EMC environment, when used together with EMC cable glands.