pagina iniziale

ABB SPA - ABBOTA100S4BX OTA100S4BX SEZIONATORE IN CASSETTA ATEX - OTA100S4BX

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

6417019838984

Codice prodotto

ABBOTA100S4BX

Cod. produttore

OTA100S4BX

Produttore

ABB

ATEX EMC Safety switch, 4-p. 415V AC23 80A, 37kW. Mounted auxiliary contact: 1NO0NC. Aluminium enclosure. IP65. Black Round handle. Interlocked cover. ATEX enclosed safety switches are designed for a potentially explosive atmosphere and are made according to ATEX directive 2014/34/EU. The ATEX class is Ex tc III T70⁰C Dc, used in zone 22. Typical applications for ATEX switches are refineries, mills, conveyor belt in hazardous areas, and dusty environments. The products are delivered with ATEX cable glands. The switches can be used in EMC environment, when used together with EMC cable glands.

Un prodotto ABB SPA

Scopri la serie ABB SPA