ABB SPA - ABB4TBP833856C0100 POLYSAFE IP54 1000X500X320 PORTA FINESTR - 4TBP833856C0100

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
Impronta di carbonio del prodotto
241 Kg CO₂-eq
EAN
5411815253942
Codice prodotto
ABB4TBP833856C0100
Cod. produttore
4TBP833856C0100
Produttore
ABB
Cabinets with window door are delivered assembled. The cabinets are made of self-extinguishing, glass-fibre reinforced and halogen-free polyester, coloured in RAL 7035 (light grey) and offer maximum protection for the operator and the built-in equipment by means of protective insulation and also a high degree of protection of IP54 in accordance with IEC 60529, EN 60529. The cabinets have a degree of protection of IK 07 according to EN 62262 and IEC 62262. Wall, floor, base and pole mounting. Combinable in height, width and depth. Rated insulation voltage Ui= 1000V PSSF3204 Cabinet 750x500x320 with window door (polycarbonate window)IP54, IK07
Un prodotto ABB SPA
Scopri la serie ABB SPA


