pagina iniziale

ABB SPA - ABB4TBP833020C0100 POLYSAFE IP65 750X1250X320 PORTA CIECA - 4TBP833020C0100

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Impronta di carbonio del prodotto

299 Kg CO₂-eq

Stima Sonepar

EAN

5411815251085

Codice prodotto

ABB4TBP833020C0100

Cod. produttore

4TBP833020C0100

Produttore

ABB

Cabinets with hinged door and centre bar are supplied assembled. The cabinets are made of self-extinguishing, glass-fibre reinforced and halogen-free polyester, coloured in RAL 7035 (light grey) and offer maximum protection for the operator and the built-in equipment by means of protective insulation and also a high degree of protection of IP65 in accordance with IEC 60529, EN 60529. The cabinets have a degree of protection of IK 10 according to EN 62262 and IEC 62262. Wall, floor, base and pole mounting. Combinable in height, width and depth. Rated insulation voltage Ui= 1000V PSS352 Cabinet 750x1250x320 FT with hinged doors 500/750IP65, IK10

Un prodotto ABB SPA

Scopri la serie ABB SPA