ABB SPA - ABB4TBA831052C0100 ARIA54 QUADRO PORTA CIECA - 4TBA831052C0100

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
Impronta di carbonio del prodotto
69 Kg CO₂-eq
EAN
5411815234002
Codice prodotto
ABB4TBA831052C0100
Cod. produttore
4TBA831052C0100
Produttore
ABB
The cabinets are made of light grey (RAL 7035), through-dyed, hot-pressed, glass-fibre reinforced polyester. Threaded bolts are available for mounting the mounting plate and mounting frame. ARIA cabinets offer optimum safety for both users and equipment,thanks to the protective insulation and the high degree of protection of up to IP66. ARIA cabinets withstand continuous temperatures up to 70°C (peak temperatures up to 130°C). Self-extinguishing and halogen-free. Rated insulation voltage Ui = 1000V. PA54 Cabinet 515x415x230 ARIA, double bit 3mm, 3-point locking IP66, IK08
Un prodotto ABB SPA
Scopri la serie ABB SPA


