ABB SPA - ABB4TBA831051C0100 ARIA54 QUADRO PORTA CIECA CON MANIGLIA - 4TBA831051C0100

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
Impronta di carbonio del prodotto
254 Kg CO₂-eq
EAN
5411815233999
Codice prodotto
ABB4TBA831051C0100
Cod. produttore
4TBA831051C0100
Produttore
ABB
The cabinets are made of light grey (RAL 7035), through-dyed, hot-pressed, glass-fibre reinforced polyester. Threaded bolts are available for mounting the mounting plate and mounting frame. ARIA cabinets offer optimum safety for both users and equipment,thanks to the protective insulation and the high degree of protection of up to IP66. ARIA cabinets withstand continuous temperatures up to 70?C (peak temperatures up to 130?C). Self-extinguishing and halogen-free. Rated insulation voltage Ui = 1000V. PA545 Cabinet 515x415x230 ARIA, swivelling lever handle, 3-point lock IP66, IK08


