pagina iniziale

ABB SPA - ABB4TBA831036C0100 ARIA43 QUADRO PORTA CIECA - 4TBA831036C0100

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Impronta di carbonio del prodotto

17 Kg CO₂-eq

Stima Sonepar

EAN

5411815233920

Codice prodotto

ABB4TBA831036C0100

Cod. produttore

4TBA831036C0100

Produttore

ABB

The cabinets are made of light grey (RAL 7035), through-dyed, hot-pressed, glass-fibre reinforced polyester. Threaded bolts are available for mounting the mounting plate and mounting frame. ARIA cabinets offer optimum safety for both users and equipment,thanks to the protective insulation and the high degree of protection of up to IP66. ARIA cabinets withstand continuous temperatures up to 70°C (peak temperatures up to 130°C). Self-extinguishing and halogen-free. Rated insulation voltage Ui = 1000V. PA43D Cabinet 415x315x170 ARIA, double bit 3mm, 3-point locking IP66, IK08

Un prodotto ABB SPA

Scopri la serie ABB SPA