pagina iniziale

ABB SPA - ABB2CSH286465R2009 79SW424 SYSTEM LICENCE SYSTEVO V12.14R - 2CSH286465R2009

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

8012542864653

Codice prodotto

ABB2CSH286465R2009

Cod. produttore

2CSH286465R2009

Produttore

ABB

License required for allowing Systevo Call system software installation in a non-Honeywell machine (physical or virtual) and activation of Nurse Call server. Systevo Call system software installation package can be downloaded from web customer area. System software is required for configuration, display, operation and logging for Systevo Call Ackermann, release V12.xx. Additional system licenses may be required, depending on the system functions/size. Optional available software interfacesto third-party systems, such as DECT system, fire detection system. Software package with system release V12.xx includes: * System software setup * Configuration tool Systevo Call Ackermann for databus/IP/hybrid mode/IP+ Allocationof the room configuration Definition of functions/parameters of the call system in accordance with DIN VDE 0834-1: 2016- 06 Set-up of the call types, call type groups, call type upgrades Set-up of the VoIP/SIP channel for mobile callquerying via DECT/WIFI (separate license/SIP license required) Configuration of input/output events for controlling external systems: Light/blind/TV Setting of radio and TV channel * System management tools, database management system * Network functions for system access * Freely configurable services (interconnection) Allocation of timed services Selection of call type groups for services Configuration of the volume of the acoustic call forwarding (day/night) Definition of target-oriented forwarding between stations (call types) * Freely configurable announcement functions Selection of destinations for announcements Fault monitoring and reporting (in accordance with DIN VDE 0834-1: 2016-06) * Graphic / tabular display of messages according to priority/call type/time Presence/call messages * Access control via user ID (if necessary) * Prepared for Systevo Software Services and Admin Portal, enabling SSO user management and optional Systevo web-based applications (from v12.14R) Optional (separate licenses / software setup required): * Systevo Analysis Center dashboard Web-based dashboard for chart/table display system messages Flexible filtering and report generation (time period, ward, ...) Access control via user ID * Systevo Connected Life Care for nurse call Forwarding calls and system messages to smartphones Push notifications on mobile app using existing WiFi infrastructure Access control via user ID * Message transmission to a wireless messaging system (e.g. WIFI-/DECT system or Paging) Freely configurable recipient addresses for messages from groups of the call system Definition of the display format for the messages to be transmitted Set-up of various services (e.g. day, night service) Allocation of repetition times, acoustic call tones, etc.

Un prodotto ABB SPA

Scopri la serie ABB SPA