pagina iniziale

ABB SPA - ABB2CSH263285R2005 74659B1 INFORMATION DISPLAY DBUS (SINF) - 2CSH263285R2005

ABB SPA
copiacopia
ABB SPA - ABB2CSH263285R2005 74659B1 INFORMATION DISPLAY DBUS (SINF)

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Composizione - Elemento base

  • Tipologia - Altro

  • Tipo di alimentazione elettrica - Integrato

Confezione

  • 1 PZ

EAN

8012542632856

Codice prodotto

ABB2CSH263285R2005

Cod. produttore

2CSH263285R2005

Produttore

ABB

Composizione:

Elemento base

Tipologia:

Altro

Tipo di alimentazione elettrica:

Integrato

Info display with high-quality LED matrix (RGB) display to support the daily care processes in care facilities. User-compliant display more relevant data for user groups such as nurses, medical service and supporting personnel (e.g. IT department, technical service), to reduce travel times, optimization of productivity and efficient flow of information from call and alarm messages. Display of system messages (alarms, calls, faults, etc., with pictogram for call type) in Prioritized order, with scrolling function for multiple messages of one priority. In addition Display of system time/date (if available). Option to configure the acoustic call forwarding. With integrated loudspeaker for transmission of incoming announcements. Monitoring/synchronization of all traffic as well as incoming audio connections (announcements), with other rooms within the organizational unit, coordination of communication with the central units and other participants via data bus. Management of the configuration data via the central unit, redundant local flash storage. Upgradeable to future system firmware thanks to future-oriented flash and memory technologies: Option for automated software updates during operation. Multi-level security concept enables local call signaling if there is no communication with the central unit of the system. Compliance with cyber security requirements of modern data bus infrastructures