ABB SPA - ABB2CSH254315R2009 79SW401 LICENZA 250 CAMERE - 2CSH254315R2009
Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Applicazione - Altro
Tipo di licenza - Standard
Confezione
1 PZ
EAN
8012542543152
Codice prodotto
ABB2CSH254315R2009
Cod. produttore
2CSH254315R2009
Produttore
ABB
Applicazione:
Altro
Tipo di licenza:
Standard
System license required for firmware V12.10 and higher, for systems up to 250 rooms and described additional functions and features. The system licence for system Systevo Call Ackermann is used to activate associated parameters of the ward management controller and should be installed on the Systevo Control/Systevo Control IP+. The system license is required to upload the system configuration. Functions: - Supports up to 250 rooms - Prepared for VDE 0834-2016 - "Dynamic acoustical call transfer"(based upon active zone linkage/concentration) - Access to new releases of firmware-updates - Compatible with VLAN etc. - Supports up to 250 IP room devices - IP-based intercom
AltroPDF
Un prodotto ABB SPA
Scopri la serie ABB SPA


