ABB SPA - ABB2CSH240395R2010 89954R5 ALIMENTATORE 24V DC(10A) - 2CSH240395R2010

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8012542403951
Codice prodotto
ABB2CSH240395R2010
Cod. produttore
2CSH240395R2010
Produttore
ABB
Single-phase power supply 24V DC (10A) EN 60601-1 Single-phase power supply unit (10 A) for the constant DC power supply of the call system in accordance with DIN VDE 0834-1: 2016-06, fulfilment of EN60601-1, 2xMOPP. UL/CSA 60601-1 (E213214) certified. Very compact design due to fully-integrated primary-clocked switching technology. Parallel-switchable and series-switchable for flexible power supply of the call system and its components. Voltage range adjustable, for adaptation to local requirements. DC-OK-Signal (LED/relay) for further interference processing in accordance with DIN VDE 0834-1: 2016-06. Fitted with “push-in” connectors for simple wiring (max. 2.5 mm²). Suitable for top-hat rail mounting in the sub-distribution.
Un prodotto ABB SPA
Scopri la serie ABB SPA


