pagina iniziale

ABB SPA - ABB2CKA006200A0871 SYSTEM ACCESS POINT 3.0 - 2CKA006200A0871

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di montaggio - A parete

  • Sistema bus EIB/KNX - no

  • Altri sistemi bus - Altro

  • Sistema bus radio KNX - no

  • Sistema bus radio - no

Confezione

  • 1 PZ

EAN

4011395346075

Codice prodotto

ABB2CKA006200A0871

Cod. produttore

2CKA006200A0871

Produttore

ABB

Tipo di montaggio:

A parete

Sistema bus EIB/KNX:

no

Altri sistemi bus:

Altro

Sistema bus radio KNX:

no

Sistema bus radio:

no

Sistema bus LON:

no

Sistema bus Powernet:

no

Tensione nominale:

230 V

For commissioning and remote control of the ABB-free@home® system. Support for up to 150 free@home participants (independent of whether wireless or wired). With integrated free@home wireless antenna. With integrated free@home bus connection. Easy to mount thanks to the external USB-C Power Supply (included in the scope of delivery). Optional supply via the yellow/white twisted pair of the bus line (24 V). Allows the execution of astro and time programs. Commissioning and remote control is executed via the web interface or app. No additional commissioning software is required. Easy commissioning with WLAN ad-hoc mode. Connection to the home network via WLAN client mode or via CAT cable. Suitable for wall mounting. 2 x USB ports for future extension of functions. 2.4 GHz and 5 GHz WLAN 1.4 GHz dual core processor 1 GB internal memory Scope of delivery: Mounting plate, USB-C Power Supply. The bus connection is provided via the enclosed bus terminal.

Un prodotto ABB SPA

Scopri la serie ABB SPA