ABB SPA - ABB1SVR320361R1000 CP-S.1 24/3.0 POWER SUPPLY - 1SVR320361R1000

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4013614561092
Codice prodotto
ABB1SVR320361R1000
Cod. produttore
1SVR320361R1000
Produttore
ABB
The CP-S.1 24/3.0 is a power supply from the new generation CP-S.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-277 V DC, rated input voltage is 100-240 V AC, respectively 100-250 V DC. The rated output power is 72 W, rated output current is 3 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 24 to 28 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 150 % for 5 s and allows paralleloperation to increase capacity and to enable redundancy. Redundancy unit and buffer modules are available as accessories.
Un prodotto ABB SPA
Scopri la serie ABB SPA


