pagina iniziale

LEDVANCE - LDVHBCP120ML8405065 HIGH BAY COMPACT GEN 2 - HBCP120ML8405065

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4099854743825

Codice prodotto

LDVHBCP120ML8405065

Cod. produttore

HBCP120ML8405065

Produttore

LDV

High-bay luminaires up to 165 lm/W. : High luminous efficacy: up to 165 lm/W. Black aluminum housing, tempered opal glass cover. Multi Lumen: lumen steps selectable. Multi Color function: 4000 K, 5000 K and 6500 K. Very long lifetime (L70): up to 100,000h (at 25 °C). Operating temperature: -20…50 °C. High color consistency: ≤ 5 sdcm. Type of protection: IP65. : Modern exclusive design. Energy savings of up to 60 % compared to conventional high bay luminaires. Optimized weight and size due to compact design. 5 years guarantee. : Replacement for high bay luminaires with mercury vapor or metal halide lamps. Warehouses. Logistics halls. Industry. High ceiling (e.g. in shopping malls, airports, commercial buildings, lobbies). : Bracket available. Reflector available. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Terminal block not included. Installation must be made by a qualified person.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor..