LEDVANCE - LDVPCP60026840UD PANEL COMPACT 600 DALI - PCP60026840UD

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4099854734861
Codice prodotto
LDVPCP60026840UD
Cod. produttore
PCP60026840UD
Produttore
LDV
Square recessed panel luminaire with DALI-2 IoT driver, 600 x 600 mm. : IoT-ready luminaire with DALI-2 technology. Extruded aluminum frame, metal housing. Polystyrene diffuser - TP(a) rated (UK). Lifetime (L80/B10): up to 75,000 h (at 25 °C). 5-pole terminal block, cable cross section up to 5 x 2.5 mm². Type of protection: IP50 (panel luminaire), IP20 (driver). : Suitable luminaire for VIVARES and other DALI-2 Light Management Systems. Energy savings thanks to high system efficacy: up to 140 lm/W. High color consistency with SDCM 3. Through-wiring possible. Versions with reduced glare (U19) for office applications available. Suitable for central battery emergency installations acc. to EN 60598-2-22. : Suitable for recessed ceiling systems with grid sizeof 600 x 600 mm. Direct replacement for recessed luminaires with fluorescent lamps. Offices, conference rooms. Reception areas, foyers, corridors, elevators. : Accessories for several mounting options available. Security rope for luminaire included. Security brackets preinstalled. External control gear included. Suitable for use with separate Emergency Conversion Box. Replacement driver separately available. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..