Startseite

SCHNEIDER ELECTRIC - SNRLVS04031 Polybloc-Verteilerblock, 1p, 160A - LVS04031

KopierenKopieren
SCHNEIDER ELECTRIC - SNRLVS04031 Polybloc-Verteilerblock, 1p, 160A

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Polzahl - 1

  • Anschlussart - ohne Schrauben

  • Montageart - DIN-Schiene

  • Berührungssicher - ja

  • Höhe - 95 mm

Packung

  • 12 ST

Produktserien

Terziario Industriale

EAN

3303430040316

Artikelnummer

SNRLVS04031

Herstellernummer

LVS04031

Hersteller

SNR

Polzahl:

1

Anschlussart:

ohne Schrauben

Montageart:

DIN-Schiene

Berührungssicher:

ja

Höhe:

95 mm

Breite:

36 mm

Linergy DX distribution block for Prisma G. It is compatibility with spacial enclosures. The rated operational voltage is 690V AC. The rated operational current is 160A. It provides IPxx B degree of protection. It provides 1 pole with anthracite grey (RAL 7016) surface treatment. It could be connected on the tunnel type terminal and spring terminal by DIN rail mounting support. It is suitbale for 2 total number of 18 mm modules and 3 pollution degree. It provides 960 °C resistance to incandescent wire conforming to IEC 60695-2-11. It is certified by ASEFA. It is compliant with both IEC 61439-1 (inside Prisma), IEC 61439-2 (inside Prisma) and IEC 60947-7-1. It is also compliant with Green Premium (RoHS/REACH).