Startseite

SCHNEIDER ELECTRIC - SNRKSB250DC5 KS Abgangskasten,250A, leer, 3L+N+PE, fu - KSB250DC5

KopierenKopieren
SCHNEIDER ELECTRIC - SNRKSB250DC5 KS Abgangskasten,250A, leer, 3L+N+PE, fu

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzahl der Leiter (ohne Erde) - 3

  • Polzahl - 3

  • Bemessungsstrom AC 50 Hz - 250 A

  • Bemessungsspannung AC 50 Hz - 230...690 V

  • Phasenselektion - nein

Packung

  • 1 ST

EAN

3606480005763

Artikelnummer

SNRKSB250DC5

Herstellernummer

KSB250DC5

Hersteller

SNR

Anzahl der Leiter (ohne Erde):

3

Polzahl:

3

Bemessungsstrom AC 50 Hz:

250 A

Bemessungsspannung AC 50 Hz:

230...690 V

Phasenselektion:

nein

Abgangsart:

Kabel

Ausführung der Steckdosen:

sonstige

Farbe:

weiß

RAL-Nummer:

9001

Schutzart (IP):

IP55

Canalis tap-off unit for KT and KS. It's applied to medium power distribution and TN-C earthing system. The operational voltage is from 230VAC 50/60Hz to 690VAC 50/60Hz. The rated operational current is 250A at 35 ℃. Mounting by Plug-in with fixed polarity with white RAL 9001 surface treatment and whose busbar trunking polarity is 3L + N + PE. It provided protection for NSX circuit breaker with rotary handle control (circuit breaker to be ordered separately). It provided 1 right opening for FL21 gland plate to tap-off unit disconnection by opening the door. Canalis KS busbar trunking compatibility with plug-in outlets, Canalis KT busbar trunking compatibility with KS type plug-in outlets. It provides IP55 protection which conforming to EN/IEC 60529 standard. IK08 conforms to IEC 62262. It is compliant with both IEC 61439-1 and IEC 61439-6. It is also compliant with Green Premium (RoHS/REACH).

SCHNEIDER ELECTRIC

Ein SCHNEIDER ELECTRIC Produkt

Entdecken Sie die SCHNEIDER ELECTRIC-Serie