PEPPERL+FUCHS FA ITA - PEP215314 PMI360DV-F130-3E2-V15 - 215314

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Funktionsprinzip - induktiv
Bemessungsbetriebsspannung - 18...30 V
Länge - 120 mm
Packung
1 ST
EAN
7449078810853
Artikelnummer
PEP215314
Herstellernummer
215314
Hersteller
PEP
Funktionsprinzip:
induktiv
Bemessungsbetriebsspannung:
18...30 V
Länge:
120 mm
3 configurable switching frames, Measuring range: max. 360°
min. 5°, Operating voltage: 18 ... 30 V DC, Output type: 3 switch outputs PNP, NO , reverse polarity protected , short-circuit protected , programmable, UL approval: cULus Listed, General Purpose, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: 5-pin, M12 x 1 connector, Degree of protection: IP67, Housing: PBT
min. 5°, Operating voltage: 18 ... 30 V DC, Output type: 3 switch outputs PNP, NO , reverse polarity protected , short-circuit protected , programmable, UL approval: cULus Listed, General Purpose, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: 5-pin, M12 x 1 connector, Degree of protection: IP67, Housing: PBT


