PATLITE EUROPE GMBH - PMHLR6-BU LR6 BUZZER SILVER - LR6-BU

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Funktion - Dauerton/Pulston
Außendurchmesser - 60 mm
Farbe - sonstige
Ton einstellbar - ja
Schutzart (IP) - IP65
Packung
1 ST
EAN
4938766016255
Artikelnummer
PMHLR6-BU
Herstellernummer
LR6-BU
Hersteller
PMH
Funktion:
Dauerton/Pulston
Außendurchmesser:
60 mm
Farbe:
sonstige
Ton einstellbar:
ja
Schutzart (IP):
IP65
Schutzart (NEMA):
4X, 13
Lautstärke:
88 dB
LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design Twist and Lock, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Buzzer module, 88dB, 60mm diameter, Silver, Required to use the LED flashing function on LR6, For use with LR6 base module (24VDC/100-240VAC), RoHS Directive (EN IEC 63000)


