Startseite

NOVALUX SPA - NOX107946.03 NIK: 16W 3K DALI 36 CRI90 MAT

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

8026833143839

Artikelnummer

NOX107946.03

Herstellernummer

107946.03

Hersteller

NOX

Downlight LED round or square for recessed installation in plasterboard, complete with spring in harmonic steel for thickness 5-15 mm. High performance, CRI>90 colour rendering and high visual comfort thanks to the recessed COB source and high-performance PMMA enses. Frame in white painted aluminium alloy, black painted heat sink. Reflector in white or grey painted polycarbonate, or glossy metallized in high vacuum in super pure aluminium 99% depending on the version. Electronic power supply included, to be placed on the side of the fixture.