NOVALUX SPA - NOX101804.99 L-16 EVO: X OPALE 1+1+1M - 101804.99

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Zubehör - ja
Ersatzteil - nein
Packung
1 ST
EAN
8026833085542
Artikelnummer
NOX101804.99
Herstellernummer
101804.99
Hersteller
NOX
Zubehör:
ja
Ersatzteil:
nein
Profile for Strip LED, for light cut on plasterboard. Body made of 12,5 mm thick plasterboard, either standard or HYDRO treated (with reduced water absorption level to be used in environments with constant relative humidity levels of air ≤70%). Dissipating profile made of anodized aluminium alloy natural finish and PMMA opal diffuser included. Strip LED and remote electronic driver 24Vdc to be ordered separately. Do not expose to bad weather or direct sunlight and do not insert into insulating material.