Startseite
Neu

LEDVANCE - LDVUBF20730RW45YG UFLEXY6P 020W730 RW45SMN211UGC2AO1 LEDV - UBF20730RW45YG

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854796371

Artikelnummer

LDVUBF20730RW45YG

Herstellernummer

UBF20730RW45YG

Hersteller

LDV

For pole-top mounted luminaires in urban environments. : Modern minimalistic design. Very long lifetime (L90/B10): Up to 100,000 h (at 25 °C). Impact resistance: IK10. Protection rating: IP66. High luminous efficacy: up to 155 lm/W. 10 KV surge protection, with replaceable SPD. Operating temperature: -40...50 °C. : 7 years guarantee. Durable design and highest quality component selection for long lasting performance. Corrosion resistance C4: suitable for use in environments with moderate salinity. Automatic mains disconnection when opening the housing. 5 light colors available, perfectly suited to illuminate highly diverse surroundings. ZHAGA standardized PCB. ZHAGA type of connection for controllers and sensors. No upper light output ratio (ULOR 0%) when mounted at 0° tilt. : Outdoor applications. Public areas. City roads, industrial roads, parking lots. Avenues and promenades. Pedestrian crossings. Parks. M-, C- and P-class roads acc. to EN 13201. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..