Startseite
Neu

LEDVANCE - LDVSTRIPCONTRDIRZB LED STRIP CONTROL DIRECT TW RGB ZB LEDV - STRIPCONTRDIRZB

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 100 ST

EAN

4099854550386

Artikelnummer

LDVSTRIPCONTRDIRZB

Herstellernummer

STRIPCONTRDIRZB

Hersteller

LDV

Highlight spaces and create ambiance with white, tunable white, or multi-color LED strips. : Zigbee 3.0 certified control device for LED Strips. 5 channels for DIM, TW or RGB and TW Control. Overtemperature protection. High power per channel up to 96 W possible. Input Voltage 12...24 V. Direct commissioning via bluetooth possible. : Slim Design for easy installation in narrow places. Control DIM, TW or RGB LED Strips wirelessly without the need for control cables. Zigbee 3.0 certified device for integration to any 3rd party Zigbee Control System. Mix RGB and TW independently on one single control unit. Integrate LED strips into each project. Compatible with LEDVANCE VIVARES ZIGBEE and DIRECT EASY light management system. : Cove lighting. Architecture lighting. General illumination. Hotels. Offices. Residential interiors. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..