LEDVANCE - LDVST8EM589651 LEDTUBE T8 EM UO S 1500 22.1W 965 LEDV - ST8EM589651

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
10 ST
EAN
4099854348211
Artikelnummer
LDVST8EM589651
Herstellernummer
ST8EM589651
Hersteller
LDV
High performance LED tubes for electromagnetic control gear (CCG) and AC mains, shatterproof. : LED replacement for classic T8 fluorescent lamps with G13 socket for use in CCG luminaires or on AC mains. Multi Lumen function: 2 lumen steps selectable (1200 mm, 1500 mm). LED tube made of glass with shatter protection e.g. for food industry applications. ENEC 10 VDE mark. Single and tandem operation on conventional control gear (≤ 0.9 m versions). Extremely long lifetime: up to 100,000 h. Type of protection: IP20. Mercury-free and RoHS compliant. Low flicker according to EU 2019-2020 (SVM ≤ 0.4 / PstLM ≤ 1). : Energy savings of up to 71 % (compared to T8 fluorescent lamp). Quick, simple and safe replacement with or without rewiring. Highly versatile thanks to selectable power/lumen steps (1200 mm, 1500 mm). No bending thanks to glass technology. Support the implementation of the HACCP concepts from production through to presentation. Very high resistance to switching loads. Instant-on light, therefore ideally suitable in combination with sensor technology. Also suitable for operation at low temperatures. : General illumination within ambient temperatures from -20…+50 °C. Illumination of production areas. Traffic zones and corridors. Supermarkets and department stores. Industry. : Suitable for operation with low-loss and conventional control gears. : When used to replace a T8 fluorescent lamp the total energy efficiency and light distribution depends on the design of the lighting system.. : Not suitable for operation with electronic control gear.. Operation in outdoor applications in suitable damp-proof luminaires possible according to data sheet and installation instruction.. Not suitable for emergency lighting.. Disconnect mains before installation..


