Startseite
Neu

LEDVANCE - LDVPT8EMZB368301 LEDTUBE T8EM CON ZB P 1200 15W 830 LEDV - PT8EMZB368301

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 10 ST

EAN

4099854577888

Artikelnummer

LDVPT8EMZB368301

Herstellernummer

PT8EMZB368301

Hersteller

LDV

LED tube for electromagnetic control gear (CCG) works with Connected Sensors, shatterproof . : Operates with LEDVANCE CONNECTED SENSOR DIRECT ZB. Easy installation and control - with LEDVANCE DIRECT EASY App. Compatible with EM (CCG) ballast or direct mains. Very long lifetime: up to 75,000 h. : Easy to install and set up via smartphone in minutes. No gateway, cloud, or registration required. Enhanced energy saving thanks to advanced lighting controls. : General illumination within ambient temperatures from -20…+50 °C. Parking lots, warehouses, production areas. Industry. : When used to replace a T8 fluorescent lamp the total energy efficiency and light distribution depends on the design of the lighting system.. : Not suitable for operation with electronic control gear.. Operation in outdoor applications in suitable damp-proof luminaires possible according to data sheet and installation instruction.. The operating temperature range of LED tube is restricted. In case of doubt regarding suitability of the application please measure Tc temperature on the product prior to installation.. All electrical connections must be made by a qualified person.. Disconnect mains before installation.. Not suitable for emergency lighting..