Startseite
Neu

LEDVANCE - LDVLED608919 LFLATCOLRGLG 3,5W/827 230V GNE27FS1OSRAM - LED608919

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 6 ST

EAN

4099854608919

Artikelnummer

LDVLED608919

Herstellernummer

LED608919

Hersteller

LDV

COLOURED GLASS FINISH LED LAMP . : The flat lamp is installed in the colored glass housing for design purpose. Glass housing has 3 shapes: globe, square and oval. 3 different colors are offered for the lamp housing: orange, green and blue. Lifetime up to25,000 h. The flat lamp can be detached from the housing. Can be used directly as luminaire. : The integrated lamp delivers a modern and luxurious atmosphere. The special design ensures soft, comfortable light distribution through its colorful glass housing. Type of protection: IP20, Ideal for indoor use. Lower energy consumption than incandescent or halogen lamps. : Perfect for decorative installations. Luxurious living areas. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..