Startseite
Neu

LEDVANCE - LDVLED607370 LFLATELBALLM 3,5W/827 230V BKE27FS1OSRAM - LED607370

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 4 ST

EAN

4099854607370

Artikelnummer

LDVLED607370

Herstellernummer

LED607370

Hersteller

LDV

ELECTRO GLASS FINISH LED LAMP . : The flat lamp is installed in the Electro ball housing for design purpose. Electro ball housing has 3 sizes: small, medium and large. 3 different colors are offered for the lamp housing: black, rose and gold. Lifetime upto 25,000 h. The flat lamp can be detached from the housing. Can be used directly as luminaire. : The integrated lamp delivers a modern and luxurious atmosphere. The innovative design ensures optimal light distribution, complemented by a futuristic ambience. Type of protection: IP20, Ideal for indoor use. Lower energy consumption than incandescent or halogen lamps. : Perfect for decorative installations. Luxurious living areas. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..