EXCEL - EXL208-518 Enbeam96FOSCwithMechanicalSeals(Dome - 208-518

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Aufputzmontage - ja
Kanaleinbau - ja
Befestigungsart - schrauben
Mit Kupplungen - nein
Geeignet für Faserart - Multimode/Singlemode
Packung
1 ST
EAN
2000007442153
Artikelnummer
EXL208-518
Herstellernummer
208-518
Hersteller
EXL
Aufputzmontage:
ja
Kanaleinbau:
ja
Befestigungsart:
schrauben
Mit Kupplungen:
nein
Geeignet für Faserart:
Multimode/Singlemode
Schutzart (IP):
IP68
Höhe:
370 mm
The Enbeam 96 Fibre Splice Enclosure has been designed to allow up to 96 fibres to be spliced and housed within an IP68 rated durable enclosure, which is ideal for harsh environment applications. The enclosure is mechanically sealed via compression glands to allow re-entry without compromising the integrity of the unit. The enclosures can be mounted in several ways using different mounting brackets (see additional mounting options); wall, pit, pole and aerial. The enclosure can be expanded to take upto 144 fibres by increasing the number of trays or to add different splice tray options for Splitters or different fibre counts per tray (see additional tray options). - IP68 rated to 1.5 meters - Holds up to 96 single fibres - Integrated pressure valve - Includes 8 splice trays - Includes 96 splice protectors - Mechanical seals
AltroPDF


