Startseite
Neu

EXCEL - EXL204-338 Excel Enbeam OM4 P/Lead SC-SC 50/125 DX - 204-338

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp Anschluss 1 - SC

  • Faserart - Multimode 50/125

  • Länge - 1 m

  • Anzahl der Fasern - 2

  • Mantel-Farbe - violett

Packung

  • 1 ST

EAN

2000007440340

Artikelnummer

EXL204-338

Herstellernummer

204-338

Hersteller

EXL

Steckverbindertyp Anschluss 1:

SC

Faserart:

Multimode 50/125

Länge:

1 m

Anzahl der Fasern:

2

Mantel-Farbe:

violett

Kategorie:

OM4

Steckverbindertyp Anschluss 2:

SC

Kabeltyp:

Duplex

Außendurchmesser Mantel der Einzelfaser:

3 mm

Knickschutztülle:

aufgesteckt

Flammwidrig nach IEC 60332-1-2:

ja

Raucharm nach EN IEC 61034-2:

ja

Excel OM4 50/125µm duplex patch leads are manufactured from the highest quality 900µm buffer/jacket optical fibre, terminated with ceramic ferrule connectors. Each cable has strain relief boots to prolong and maintain performance levels of the assembly, transmit and receive 'legs' of each duplex cable are identified by means of ring type cable marker fixed to each end the assembly. A short distance from these identification rings heat shrink is applied to maintain an easy to manage bonded two fibre cable, finally a label containing a unique batch number is fixed to the centre of cable for quality and traceability purposes. - Choice of connectors available - Factory terminated under ISO9001 quality control procedures - Individually tested (test certificate included with each cable) - Batch Number Tracking - Individually packaged and labelled - Bend insensitive construction - CIBSE TM65 Embodied Carbon: 0.601 kg CO2e