Startseite

EXCEL - EXL200-530 Excel Enbeam OM1 Patch Lead SC-SC DX LS0 - 200-530

KopierenKopieren
EXCEL - EXL200-530 Excel Enbeam OM1 Patch Lead SC-SC DX LS0

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000007437821

Artikelnummer

EXL200-530

Herstellernummer

200-530

Hersteller

EXL

Excel OM1 62.5/125 ?m duplex patch leads are manufactured from the highest quality 900 ?m buffer/jacket optical fibre, terminated with ceramic ferrule connectors. Each cable has strain relief boots to prolong and maintain performance levels of the assembly, transmit and receive 'legs' of each duplex cable are identified by means of ring type cable marker fixed to each end the assembly. A short distance from these identification rings heat shrink is applied to maintain an easy to manage bonded two fibre cable, finally a label containing a unique batch number is fixed to the centre of cable for quality and traceability purposes. - 100% Optically Tested - Test Certificate Included - Low Loss Connectors - Zirconia ceramic UPC ferrules - Polarity Changeable (Duplex Connectors) - 25 Year System warranty - CIBSE TM65 Embodied Carbon: 0.570 kg CO2e