Startseite

EXCEL - EXL200-524 Excel Enbeam OM1 Patch Lead SC-SC DX LS0 - 200-524

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp Anschluss 1 - SC

  • Faserart - Multimode 62,5/125

  • Länge - 10 m

  • Anzahl der Fasern - 2

  • Mantel-Farbe - grau

Packung

  • 1 ST

EAN

2000007437807

Artikelnummer

EXL200-524

Herstellernummer

200-524

Hersteller

EXL

Steckverbindertyp Anschluss 1:

SC

Faserart:

Multimode 62,5/125

Länge:

10 m

Anzahl der Fasern:

2

Mantel-Farbe:

grau

Kategorie:

OM1

Steckverbindertyp Anschluss 2:

SC

Kabeltyp:

Duplex

Außendurchmesser Mantel der Einzelfaser:

3 mm

Knickschutztülle:

aufgesteckt

Flammwidrig nach IEC 60332-1-2:

ja

Raucharm nach EN IEC 61034-2:

ja

Excel OM1 62.5/125 µm duplex patch leads are manufactured from the highest quality 900 µm buffer/jacket optical fibre, terminated with ceramic ferrule connectors. Each cable has strain relief boots to prolong and maintain performance levels of the assembly, transmit and receive 'legs' of each duplex cable are identified by means of ring type cable marker fixed to each end the assembly. A short distance from these identification rings heat shrink is applied to maintain an easy to manage bonded two fibre cable, finally a label containing a unique batch number is fixed to the centre of cable for quality and traceability purposes. - 100% Optically Tested - Test Certificate Included - Low Loss Connectors - Zirconia ceramic UPC ferrules - Polarity Changeable (Duplex Connectors) - 25 Year System warranty - CIBSE TM65 Embodied Carbon: 1.008 kg CO2e