Startseite
Neu

EXCEL - EXL200-218 Excel Enbeam OM2 P/Lead ST-SC MM 50/125 - 200-218

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp Anschluss 1 - ST

  • Faserart - Multimode 50/125

  • Länge - 2 m

  • Anzahl der Fasern - 2

  • Mantel-Farbe - orange

Packung

  • 1 ST

EAN

2000007436305

Artikelnummer

EXL200-218

Herstellernummer

200-218

Hersteller

EXL

Steckverbindertyp Anschluss 1:

ST

Faserart:

Multimode 50/125

Länge:

2 m

Anzahl der Fasern:

2

Mantel-Farbe:

orange

Kategorie:

OM2

Steckverbindertyp Anschluss 2:

SC

Kabeltyp:

Duplex

Außendurchmesser Mantel der Einzelfaser:

3 mm

Knickschutztülle:

aufgesteckt

Flammwidrig nach IEC 60332-1-2:

ja

Raucharm nach EN IEC 61034-2:

ja

Excel OM2 50/125 µm duplex patch leads are manufactured from the highest quality 900 µm buffer/jacket optical fibre, terminated with ceramic ferrule connectors. Each cable has strain relief boots to prolong and maintain performance levels of the assembly, transmit and receive 'legs' of each duplex cable are identified by means of ring type cable marker fixed to each end the assembly. A short distance from these identification rings heat shrink is applied to maintain an easy to manage bonded two fibrecable, finally a label containing a unique batch number is fixed to the centre of cable for quality and traceability purposes. - 100% Optically tested, test certificate included - Low loss connectors - Zirconia ceramic UPC ferrules - Polarity changeable (Duplex connectors) - Bend insensitive construction - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.317 kg CO2e