Startseite
Neu

EXCEL - EXL900-099 Excel Encasa Customer Access Point SCA G - 900-099

KopierenKopieren
EXCEL - EXL900-099 Excel Encasa Customer Access Point SCA G

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp - sonstige

  • Aufputzmontage - ja

  • Geeignet für Anzahl Kupplungen - 1

  • Mit Kupplungen - ja

  • Geeignet für Faserart - Singlemode

Packung

  • 1 ST

EAN

2000007449008

Artikelnummer

EXL900-099

Herstellernummer

900-099

Hersteller

EXL

Steckverbindertyp:

sonstige

Aufputzmontage:

ja

Geeignet für Anzahl Kupplungen:

1

Mit Kupplungen:

ja

Geeignet für Faserart:

Singlemode

Farbcodierung:

ja

Breite:

85 mm

Höhe:

85 mm

Tiefe:

26 mm

The Excel Encasa discreet cabling solution has been designed for installation in any household or multi-dwelling application. The outlet's unique spooling mechanism houses 30 m of 900 µm G.657.B3 micro-fibre, which can be discreetly deployed around the property's interior and retracted to eliminate any slack fibre. This Encasa customer access point comes pre-terminated with SCA connectivity. Enhanced flexibility is achieved through multiple cable exit points around the enclosure, enabling connected fibre to be routed from the top, bottom, and sides of the access point. The anti-rotation mechanism enables the fibre to spool freely from its open position and securely locks in place upon completion of the installation to ensure stability. The ability to remove the adapter from the base of the access point facilitates swift and effortless cleaning of all end faces, guaranteeing the highest quality installation. - Suitable for internal use only - 30 m of spooled fibre - Pre-terminated SC/APC - No splicing required - Factory assembled - G.657.B3 bend insensitive