Startseite

EXCEL - EXL542-021-GE Excel 1U Cantilever-400 mm-Grey White - 542-021-GE

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - Fachboden

  • Werkstoff - Metall

  • Breite - 475 mm

  • Höhe - 45 mm

  • Tiefe - 400 mm

Packung

  • 1 ST

Grüne Produktbewertung

Grüne Bewertung

CO2-Fußabdruck von Produkten

37 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

2000007443945

Artikelnummer

EXL542-021-GE

Herstellernummer

542-021-GE

Hersteller

EXL

Ausführung:

Fachboden

Werkstoff:

Metall

Breite:

475 mm

Höhe:

45 mm

Tiefe:

400 mm

Max. Belastbarkeit:

10 kg

Farbe:

grau

Environ Cantilever Shelves can be used to support both active and non-active data equipment within the rack that is not 19"rack mountable, these shelves are fitted to the front 19"profiles using M6 hardware and are vented which allows for air circulation around the equipment. This shelf is commonly deployed in wall racks but can also be used in floor sanding racks, universal fitting allows them to be used in a wide range of racks. The shelf allows for fitting of equipment in situations where one setof profiles have already been used for existing equipment. - Choice of depths - Available in Grey White and Black - Perforated design - 25 Years system warranty