EXCEL - EXL208-828 Enbeam HDPE Ext Duct 19x5x3mm Black - 208-828

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Mantel-Farbe - schwarz
Geeignet für Außeneinsatz - ja
Packung
1 ST
EAN
2000007442658
Artikelnummer
EXL208-828
Herstellernummer
208-828
Hersteller
EXL
Mantel-Farbe:
schwarz
Geeignet für Außeneinsatz:
ja
Enbeam Fibre Units are designed specifically for blown-fibre applications and are optimised for installation within our range of blown-fibre tubes. The fibres are contained within a soft acrylate layer which cushions the fibres. This layer is coated witha hard layer for strength and finally a low-friction coating to ensure low drag and maximise blowing distances within the tubes. The acrylate coatings are easy to remove to expose the 250-micron primary-coated fibres for quick splicing. The fibres are colour-coded according to TIA-598-C. The tubes are easy to terminate and branch-off using suitable Excel connection closures and push-fit connectors. The tubes are supplied on disposable wooden drums and capped at both ends to prevent ingress of moistureor contamination. - Duct-installable - PE Sheath - Available up to 24x5mm bundles - Crush and Impact Resistant - RoHS compliant - 25 Year system warranty
AltroPDF


