Startseite
Neu

EXCEL - EXL208-805 Enbeam 2 Way Internal LZ0H 5/3.5 mm Blow - 208-805

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Mantel-Farbe - weiß

  • Halogenfrei - ja

Packung

  • 1 ST

EAN

2000007442467

Artikelnummer

EXL208-805

Herstellernummer

208-805

Hersteller

EXL

Mantel-Farbe:

weiß

Halogenfrei:

ja

Enbeam Internal blowing tubes have been designed to allow blown fibre to be distributed internally. The internally grade tubes are over-sheathed with Polyethylene and Halogen free (HF) flame retardant material foil. The tubes have a low friction inner coating to reduce drag and maximise blowing distances. The compact tubes can accommodate Excel fibre units containing from 2 to 12 fibres and all internal tubes are numbered for identification purposes. The tubes are easy to terminate and branch-off using suitable Excel connection closures and push-fit connectors. The tubes are supplied on disposable wooden drums and capped at both ends to prevent ingress of moisture or contamination. - Internal application - LS0H sheath - Available up to 24x5mm bundles - Crush and impact resistant - Euroclass: B2ca-s1,d0 and RoHS compliant - 25 year system warranty