EXCEL - EXL208-770 Excel Enbeam Sgl Int 5/3.5mm Blowing Tub - 208-770

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Mantel-Farbe - weiß
Halogenfrei - ja
Packung
1 ST
EAN
2000007442405
Artikelnummer
EXL208-770
Herstellernummer
208-770
Hersteller
EXL
Mantel-Farbe:
weiß
Halogenfrei:
ja
Enbeam Internal blowing tubes have been designed to allow blown fibre to be distributed internally. The internal grade tubes are over-sheathed with Polyethylene and Halogen free (HF) flame retardant material. All internal tubes are colour coded for easy identification and have a low friction inner coating to reduce drag & maximise blowing distances. Tubes are easily broken out of the main sheath and can be branched-off using the Enbeam push-fit blown tube connectors. The tubes are supplied on disposable wooden drums and capped at both ends to prevent ingress of moisture or contamination. - Internal application - LS0H sheath - Multiple sizes available - Multiple bundle configurations - Crush and impact resistant - RoHS compliant
AltroPDF


