Startseite
Neu

EXCEL - EXL208-752 Excel Enbeam 4 Way Ext 5/3.5 mm Blowing - 208-752

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Mantel-Farbe - grün

  • Geeignet für Außeneinsatz - ja

  • Halogenfrei - nein

Packung

  • 1 ST

EAN

2000007442368

Artikelnummer

EXL208-752

Herstellernummer

208-752

Hersteller

EXL

Mantel-Farbe:

grün

Geeignet für Außeneinsatz:

ja

Halogenfrei:

nein

Enbeam duct installable blowing tubes have been designed for direct installation into existing ducts to allow blown fibre to be distributed externally. All tube bundles are over-sheathed with High Density Polyethylene (HDPE) to withstand the friction when installing the micro ducts. All internal tubes are colour coded for easy identification and have a low friction inner coating to reduce drag & maximise blowing distances. Tubes are easily broken out of the main sheath and can be branched-off using the Enbeam push-fit blown tube connectors. The tubes are supplied on disposable wooden drums and capped at both ends to prevent ingress of moisture or contamination. - Duct-installable - HDPE Sheath - Multiple sizes available - Multiple bundle configurations - Crush and impact resistant - RoHS Compliant - CIBSE TM65 Embodied Carbon: 0.284 kg CO2e