Startseite
Neu

EXCEL - EXL208-506 Enbeam48FOSCwithMechanicalSeals(BoxT - 208-506

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Aufputzmontage - ja

  • Kanaleinbau - ja

  • Befestigungsart - schrauben

  • Mit Kupplungen - nein

  • Geeignet für Faserart - Multimode/Singlemode

Packung

  • 1 ST

EAN

2000007442115

Artikelnummer

EXL208-506

Herstellernummer

208-506

Hersteller

EXL

Aufputzmontage:

ja

Kanaleinbau:

ja

Befestigungsart:

schrauben

Mit Kupplungen:

nein

Geeignet für Faserart:

Multimode/Singlemode

Schutzart (IP):

IP68

Breite:

245 mm

Höhe:

380 mm

Tiefe:

130 mm

The Enbeam Hinged 48 Fibre Splice Enclosure has been designed to allow up to 48 fibres to be spliced and housed within an IP68 rated durable enclosure, which is ideal for harsh environment applications. The enclosure is mechanically sealed via compression glands and 4 compression latches, to allow re-entry without compromising the integrity of the unit. The enclosures have the ability to be mounted in several ways using different mounting brackets (see additional mounting options); wall, pit, pole and aerial. The enclosure can also house PLC splitters for use in Passive Optical Networks. Each enclosure has an independent patching field for up to 24 SC Simplex adaptors, allowing connections to be made directly from the enclosure and exit the enclosure by its unique 24 4mm drop cable ports. - IP68 rated to 1.5 meters - Holds up to 48 single fibres - Integrated pressure valve - Mechanically sealed (compression) - Accepts PLC splitter - Holds up to 24 SC simplex adaptors