Startseite
Neu

EXCEL - EXL200-358 Excel Enbeam Optical Fibre Connector SC - 200-358

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp - SC

  • Anschlussart - kleben

  • Ausführung - Verbinder

  • Geeignet für Faserart - Multimode

  • Farbe - beige

Packung

  • 1 ST

EAN

2000007436640

Artikelnummer

EXL200-358

Herstellernummer

200-358

Hersteller

EXL

Steckverbindertyp:

SC

Anschlussart:

kleben

Ausführung:

Verbinder

Geeignet für Faserart:

Multimode

Farbe:

beige

Enbeam SC single piece connectors are designed for quick and easy termination either on-site or in the factory. Suitable for use with both loose tube and tight buffered cable, can be used with epoxy or the cold cure termination systems. The SC range covers Multimode and Singlemode options which includes all colours - Beige, Aqua, Violet, Blue and Green options for all Multimode and Singlemode & APC fibre types. All connectors have precision Zirconia ceramic ferrules which are pre-radiused for rapid polishing/finishing. Strain relief boots are included, yellow for singlemode and black for multimode. By using the Excel SC Duplex Clips, two SC Simplex Connectors can be joined to form a single SC Duplex Connector. - High precision ceramic ferrules -Pre-radiused ferrules - Moulded & Cclour-coded shrouds - 900 micron and 3 mm boot & crimp included - CIBSE TM65 Embodied Carbon: 0.025 kg CO2e