Startseite

ELDON AUSTRIA GMBH - HOFCCFGL23 Grommet large 23-24mm - CCFGL23

KopierenKopieren
ELDON AUSTRIA GMBH - HOFCCFGL23 Grommet large 23-24mm

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - sonstige

  • Breite - 42.8 mm

  • Höhe - 42.8 mm

  • Tiefe - 17.7 mm

  • Werkstoff - Kunststoff

Packung

  • 10 ST

EAN

8713574415881

Artikelnummer

HOFCCFGL23

Herstellernummer

CCFGL23

Hersteller

HOF

Ausführung:

sonstige

Breite:

42.8 mm

Höhe:

42.8 mm

Tiefe:

17.7 mm

Werkstoff:

Kunststoff

Farbe:

grau

The CCFG system is available in two sizes: small and large. The conical shape of the grommets allows them to be easily pressed in and provides static strain relief in accordance with DIN EN 62444. For assembly, they are pressed from the inside out into the openings of the assembled inlays. The grommets are available in two different sizes to match the diameter of the cable. The CCFG is first placed around the cable and then inserted into the cable gland. Thanks to the wave-cut profile, there is no need to remove the connector on the assembled cabled.