ELDON AUSTRIA GMBH - HOFCCFGL16 Grommet large 16-17mm - CCFGL16

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - sonstige
Breite - 42.8 mm
Höhe - 42.8 mm
Tiefe - 17.7 mm
Werkstoff - Kunststoff
Packung
10 ST
EAN
8713574415812
Artikelnummer
HOFCCFGL16
Herstellernummer
CCFGL16
Hersteller
HOF
Ausführung:
sonstige
Breite:
42.8 mm
Höhe:
42.8 mm
Tiefe:
17.7 mm
Werkstoff:
Kunststoff
Farbe:
grau
The CCFG system is available in two sizes: small and large. The conical shape of the grommets allows them to be easily pressed in and provides static strain relief in accordance with DIN EN 62444. For assembly, they are pressed from the inside out into the openings of the assembled inlays. The grommets are available in two different sizes to match the diameter of the cable. The CCFG is first placed around the cable and then inserted into the cable gland. Thanks to the wave-cut profile, there is no need to remove the connector on the assembled cabled.


