Startseite

ABB SPA - ABBOVR1212440STS OVR T1-T2 12.5-440S P TS QS - OVR1212440STS

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

Grüne Produktbewertung

Grüne Bewertung

CO2-Fußabdruck von Produkten

12 kg CO₂-Äquivalent

Lieferantenerklärung

EAN

3660308525055

Artikelnummer

ABBOVR1212440STS

Herstellernummer

OVR1212440STS

Hersteller

ABB

Surge protective devices SPD type 1- type 2 protect low-voltage consumer systems against lightning currents and surge voltages as they are tested as SPD type 1 and type 2 according to IEC 61643-11. The devices are compatible with the System pro M compactseries. The SPD with "TS"are optionally equipped with a auxiliary contact. The variants with "reserve varistor"(s) offer additional protection for the system, as the SPD is not completely disconnected from the mains at the end of its service life, but with an additional smaller varistor still guarantees basic protection and the system thus until the surge arrester is replaced is still protected

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie