WATTKRAFT Gmbh - WTK02233JQS FORLUNA2000(5-30)-S0
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003515714
Codice prodotto
WTK02233JQS
Cod. produttore
02233JQS
Produttore
WTK
KIT SPARE PARTS BATTERIE LUNA 2000 (5-30)-S0 Composizione Kit : 10x Cross Recessed Pan Head Screw, Spring Lock Washer and Plain Washer Assemblies 1x 14191133 Round Power Connector, 1pin, 1500V, 30A, Vertical Male 4-6mm^2 Photoelectric Connector, Wire Mounting 1x 14191131 Round Power Connector, 1pin, 1500V, 30A, Vertical Female 4-6mm^2 Photoelectric Connector, Wire Mounting 2x 14180540 Combicon, 10pin, Cable installation type 16-26AWG, 3.5mm 2x 04153501 Power Cable 250mm, 4mm^2, Black, Vertical, Female, Photoelectric Connector, Vertical, Male, Photoelectric Connector, LSZH 2x 04096310 Cable Bundle, Fusion SolarDG Pack, External Cables 2x 04072222 Traditional Signal Cable, Four-core outdoor communications cable, 0.58m, MP8-I, UTP 2PR 24AWG, MP8-IAmphenol Connectors Male.


