TURCK BANNER SRL - TUK6934473 RKH4.4-2/TFE

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101366174
Codice prodotto
TUK6934473
Cod. produttore
6934473
Produttore
TUK
Food & Beverage Hygienic, PVC, Connection Cable, Cable length 2 m, M12 female connector, straight, 4-pin, Stainless steel coupling nut/screw, Jacket material: PVC, Jacket color: gray RAL 7040, Resistant to acids and alkalis, Resistant to oils and chemicals, Flame-retardant acc. to DIN EN 60332 1-2, DIN EN 60332 2-2, VDE 0482 332-1-2, VDE 0482 332-2-2, Approvals: Gost, Ecolab, RoHS and REACH compliant, Protection class IP67/IP69K, Cable length: 2.0 m