TURCK BANNER SRL - TUK6933005 PSGS4M-RJ45S-4414-2M

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101324105
Codice prodotto
TUK6933005
Cod. produttore
6933005
Produttore
TUK
Industrial Ethernet Cable, Extension Cable, Cable length 2 m, M8 male connector, straight, RJ45 male connector, straight, 4-pin, Ethernet cable: 4-pin, AWG 26, CAT 5E acc. to ISO/IEC 11801, EN 50173, EIA/TIA 568-A, Jacket material: PUR, Jacket color: green, Shielding: Aluminum-laminated polyester film, copper braid, Jacket diameter: 4.8 mm, Suitable for drag chain use, UV resistant, Oil resistant acc. to IEC 60811-2-1 and DIN VDE 0282 part 10, Free from silicone, PVC and LABS, Free from halogen acc. to IEC 60754-2, Flame retardant acc. to IEC 60332-1-2, Approval: cULus, RoHS compliant, Protection class IP67, Cable length: 2.0 m