TURCK BANNER SRL - TUK6914118 RSSW-RKSW451-1M

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047106118792
Codice prodotto
TUK6914118
Cod. produttore
6914118
Produttore
TUK
PROFIBUS Cable, PUR Cable Jacket, Cable length 1 m, PROFIBUS cable: 2 x 0.34 mm, 2, Jacket material: PUR, color: purple, Jacket diameter: 7.6 mm, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame-retardant acc. to DIN EN 60332-2-2, VDE 0482-332-2-2, IEC 60332-2-2, CSA FT-2, Halogen-free acc. to DIN EN 50267-2-1, VDE 0482-267-2-1, IEC 60754-1, Free from silicone, PVC and LABS, Resistant to microbes and hydrolysis, RoHS-compliant, UL-approved, M12 female, straight, reverse-keyed, M12 male, straight, reverse-keyed, Cable length: 1.0 m