TURCK BANNER SRL - TUK6870046 FTCI-18D15A4P-LI-UP8X-H1141

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101171778
Codice prodotto
TUK6870046
Cod. produttore
6870046
Produttore
TUK
Flow Rate Measurement, Inline Sensor with Integrated Processor, Inline sensor, Compact inline flow sensor, Calorimetric principle, Monitoring of flow rate, Monitoring of the medium temperature, For water/glycol mix, Parametrized via button, Protected by software code, DC 4-wire, 21.6?26.4 VDC, NO/NC prog., PNP output, 4?20 mA analog output, Analog output provides a current signal proportional to the flow rate for the overall operating range, Plug-in device, M12 x 1


